3-882-12N-T X 1-1/4

COMPARE

3-882-12N-T X 1-1/4

Description
3-882-12N-T X 1-1/4 SPROCKET ; 882 SERIES 1-1/4" BORE

UNI-CHAINS MFG.

Part # 3-882-12N-T X 1-1/4

BDI # 24516254

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 5.79
Outside Diameter - Millimeter: 147.066
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 882
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
393388212NT

COMPARE

393388212NT

Description
3-882-12 NYLON SPROCKET 2 PART ; SPROCKET

UNI-CHAINS MFG.

Part # 393388212NT

BDI # 21462296

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 5.79
Outside Diameter - Millimeter: 147.066
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 882
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
3-882-12N-T

COMPARE

3-882-12N-T

Description
3-882-12N-T SPROCKET ; 1-1/2" BORE 12 TEETH NYLON

UNI-CHAINS MFG.

Part # USO-00151251

BDI # 21572490

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 5.79
Outside Diameter - Millimeter: 147.066
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 882
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY