Page 1 of 4

Next

Compare
VG-511B-02-S12

COMPARE

VG-511B-02-S12

Description
VG-511B-02-S12 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SCKT SS

SYSTEM PLAST

Part # VG-511B-02-S12

BDI # 343172

Features

Size: 4 IN Dia X 1.35 IN H | 1/2-13 Stem Thread
Used For: Conveyor and Machinery Support
Part Description: Socket Style Adjustable Leveler Base With Two Lag Holes
Inch - Metric: Inch
Material: Polyamide

Other Features: Stainless Steel Threaded Ball | Static Load 2600 LB
Product Name: Leveler Base

Price Inventory : Available to order
Loading Price
QTY
VG-511B-02-S58

COMPARE

VG-511B-02-S58

Description
VG-511B-02-S58 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SCKT SS

SYSTEM PLAST

Part # VG-511B-02-S58

BDI # 343174

Features

Size: 4 IN Dia X 1.35 IN H | 5/8-11 Stem Thread
Used For: Conveyor and Machinery Support
Part Description: Socket Style Adjustable Leveler Base With Two Lag Holes
Inch - Metric: Inch
Material: Polyamide

Other Features: Stainless Steel Threaded Ball | Static Load 2600 LB
Product Name: Leveler Base

Price Inventory : Available to order
Loading Price
QTY
VG-511B-03-S12

COMPARE

VG-511B-03-S12

Description
VG-511B-03-S12 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SCKT SS

SYSTEM PLAST

Part # VG-511B-03-S12

BDI # 343175

Features

Size: 4 IN Dia X 1.35 IN H | 1/2-13 Stem Thread
Used For: Conveyor and Machinery Support
Part Description: Socket Style Adjustable Leveler Base With One Lag Hole
Inch - Metric: Inch
Material: Polyamide

Other Features: Stainless Steel Threaded Ball | Static Load 2600 LB
Product Name: Leveler Base

Price Inventory : Available to order
Loading Price
QTY
VG-511B-03-S34

COMPARE

VG-511B-03-S34

Description
VG-511B-03-S34 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SCKT SS

SYSTEM PLAST

Part # VG-511B-03-S34

BDI # 343176

Features

Size: 4 IN Dia X 1.35 IN H | 3/4-10 Stem Thread
Used For: Conveyor and Machinery Support
Part Description: Socket Style Adjustable Leveler Base With One Lag Hole
Inch - Metric: Inch
Material: Polyamide

Other Features: Stainless Steel Threaded Ball | Static Load 2600 LB
Product Name: Leveler Base

Price Inventory : Available to order
Loading Price
QTY
VG-511B-03-S58

COMPARE

VG-511B-03-S58

Description
VG-511B-03-S58 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SCKT SS

SYSTEM PLAST

Part # VG-511B-03-S58

BDI # 343177

Features

Size: 4 IN Dia X 1.35 IN H | 5/8-11 Stem Thread
Used For: Conveyor and Machinery Support
Part Description: Socket Style Adjustable Leveler Base With One Lag Hole
Inch - Metric: Inch
Material: Polyamide

Other Features: Stainless Steel Threaded Ball | Static Load 2600 LB
Product Name: Leveler Base

Price Inventory : Available to order
Loading Price
QTY