CL-RD12-P

Description
CL-RD12-P CONVEYOR BRACKET CLAMP ; NON-RETURNABLE FOR CONICAL SIDE GUIDE

SYSTEM PLAST

Part # 13721

BDI # 24481310

Features

Size: 34.5MM L X 26MM H X 27MM W
Part Description: Single Rail Clamp
Inch - Metric: Metric
Material: Polyamide
Other Features: 12MM Rod Diameter | Bolt In Stainless Steel Nut Nickle FG12

Product Name: Rail Clamp

Price Inventory : Available to order
Loading Price
QTY
VG-118-06

COMPARE

VG-118-06

Description
VG-118-06 RAIL SPLICE CLAMP ; NON-RETURNABLE SS 6"

SYSTEM PLAST

Part # VG-118-06

BDI # 341397

Features

Size: 5/16-18 Thread Size X 6 IN L X 0.85 IN H X 0.53 IN W
Part Description: Splice Rail Clamp
Inch - Metric: Inch
Material: Stainless Steel
Other Features: Connects Ends of Two Guide Rail | Heavy Duty Rigid Support Resists Bending

Product Name: Rail Clamp

Price Inventory : Available to order
Loading Price
QTY
CL-CON-P12M

COMPARE

CL-CON-P12M

Description
CL-CON-P12M CONVEYOR RAIL CLAMP ; NON-RETURNABLE

SYSTEM PLAST

Part # 13788

BDI # 24481796

Features

Size: 26MM H X 27MM W
Part Description: Single Rail Clamp
Inch - Metric: Metric
Material: Polyamide
Other Features: Reinforced Polyamide | Stainless Steel Bolt and Nickel Plated Brass Nut

Product Name: Rail Clamp

Price Inventory : Available to order
Loading Price
QTY

COMPARE

CL-CON-PS

Description
CL-CON-PS CONVEYOR BRACKET CLAMP ; NON-RETURNABLE FOR CONICAL SIDE GUIDE

SYSTEM PLAST

Part # 13167

BDI # 24480244

Features

Size: 30MM W X 26MM H | 60 Degree Angle Swivel
Part Description: Double Rail Clamp
Inch - Metric: Metric
Material: Polyamide
Other Features: 12MM Rod Diameter | Reinforced Polyamide | Nut, Screw, Washer and Stainless Steel Rod

Product Name: Rail Clamp

Price Inventory : Available to order
Loading Price
QTY