Features
Size:
0.5 IN Dia X 8 FT L
Used For:
Used as a Side Guide or as a Vertical Positioning Support
Part Description:
Steel Rod
Inch - Metric:
Inch
Material:
Stainless Steel
Product Name:
Rod
212 D1/2X12IN 3/8-16IN SS LASER
Description
212 D1/2X12IN 3/8-16IN SS LASER ADJ ROD ; POR MTO ADJUSTING ROD NON-RETRNABLE
Part # 10309297
BDI # 24331958
Features
Size:
1/2" Diameter X 12" Length X 3/8-16" Thread Length
Used For:
Conveyor
Part Description:
Adjusting Rod
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Laser Etched
Product Name:
Rod
212 D1/2X7IN 1/4-20IN SS LASER
Description
212 D1/2X7IN 1/4-20IN SS LASER ADJ ROD ; POR MTO ADJUSTING ROD NON-RETRNABLE
Part # 10309308
BDI # 24331964
Features
Size:
1/2" Diameter X 7" Length X 1/4-20" Thread Length
Used For:
Conveyor
Part Description:
Adjusting Rod
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Laser Etched
Product Name:
Rod
212 D1/2X6IN 1/4-20IN SS
Description
212 D1/2X6IN 1/4-20IN SS ADJUSTING ROD ; POR MTO ADJUSTING ROD NON-RETRNABLE
Part # 10309266
BDI # 24331934
Features
Size:
1/2" Diameter X 6" Length X 1/4-20" Thread Length
Used For:
Conveyor
Part Description:
Adjusting Rod
Inch - Metric:
Inch
Material:
Stainless Steel
Product Name:
Rod
232 D5/8X4IN 3/8-16IN SS LASER
Description
232 D5/8X4IN 3/8-16IN SS LASER ADJ ROD ; POR MTO ADJUSTING ROD NON-RETRNABLE
Part # 10309094
BDI # 24331806
Features
Size:
5/8" Diameter X 4" Length X 3/8-16" Thread Length
Used For:
Conveyor
Part Description:
Adjusting Rod
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Laser Etched
Product Name:
Rod