VF-CR4-SS-0325-38
Description
VF-CR4-SS-0325-38 ROUND ROLLER SHAFT ; NON-RETURNABLE SS 1/2" X 3.5"
Part # VF-CR4-SS-0325-38
BDI # 337218
Features
Size:
0.5 IN Dia X 3.5 IN L
Used For:
Used as Side Frame Spacer and to Support the Entire Valuflex System
Part Description:
Round Roller Shaft
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
3/8-16 Tap | 3/4 Inch Deep Thread | Female Threads on Both End
Product Name:
Round Roller Shaft
VF-CR4-SS-0325-516
Description
VF-CR4-SS-0325-516 ROUND ROLLER SHAFT ; NON-RETURNABLE SS 1/2" X 3.5" 10EA/BOX
Part # VF-CR4-SS-0325-516
BDI # 337219
Features
Size:
0.5 IN Dia X 3.5 IN L
Used For:
Used as Side Frame Spacer and to Support the Entire Valuflex System
Part Description:
Round Roller Shaft
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
5/16-18 Tap | 3/4 Inch Deep Thread | Female Threads on Both End
Product Name:
Round Roller Shaft
VF-CR4-SS-0400-38
Description
VF-CR4-SS-0400-38 ROUND ROLLER SHAFT ; NON-RETURNABLE SS 1/2" X 4.25"
Part # VF-CR4-SS-0400-38
BDI # 337220
Features
Size:
0.5 IN Dia X 4.25 IN L
Used For:
Used as Side Frame Spacer and to Support the Entire Valuflex System
Part Description:
Round Roller Shaft
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
3/8-16 Tap | 3/4 Inch Deep Thread | Female Threads on Both End
Product Name:
Round Roller Shaft
VF-CR4-SS-0400-516
Description
VF-CR4-SS-0400-516 ROUND ROLLER SHAFT ; NON-RETURNABLE SS 1/2" X 4.25"
Part # VF-CR4-SS-0400-516
BDI # 337221
Features
Size:
0.5 IN Dia X 4.25 IN L
Used For:
Used as Side Frame Spacer and to Support the Entire Valuflex System
Part Description:
Round Roller Shaft
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
5/16-18 Tap | 3/4 Inch Deep Thread | Female Threads on Both End
Product Name:
Round Roller Shaft
VF-CR4-SS-0450-516
Description
VF-CR4-SS-0450-516 ROUND ROLLER SHAFT ; NON-RETURNABLE SS 1/2" X 4.75"
Part # VF-CR4-SS-0450-516
BDI # 337223
Features
Size:
0.5 IN Dia X 4.75 IN L
Used For:
Used as Side Frame Spacer and to Support the Entire Valuflex System
Part Description:
Round Roller Shaft
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
5/16-18 Tap | 3/4 Inch Deep Thread | Female Threads on Both End
Product Name:
Round Roller Shaft