B5-CIFLI-42SB
Description
B5-CIFLI-42SB FLAT CARRIER ROLLER ; CI RBR DISC 42" BELT W 5" RLR
Part # B5-CIFLI-42SB
BDI # 23174175
Features
Roller Width - Inch:
42.375
Roller Width - Millimeter:
1076.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
B5-RRD-42SB-1
Description
B5-RRD-42SB-1 RETURN IDLER ; RBR DISC 5" RLR 42" BELT W1-1/2"
Part # B5-RRD-42SB-1
BDI # 23177595
Features
Roller Width - Inch:
44.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B5-RRD-42SB
Description
B5-RRD-42SB RETURN IDLER ; RBR DISC 5" RLR 42" BELT W
Part # B5-RRD-42SB
BDI # 23177593
Features
Roller Width - Inch:
44.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
D5-RSA-36SBWB
Description
D5-RSA-36SBWB RETURN IDLER ; SELF-ALIGNG 36" BELT W 5" RLR WIDE BASE
Part # D5-RSA-36SBWB
BDI # 23152507
Features
Roller Width - Inch:
39.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
D5-RSA-36SB-1
Description
D5-RSA-36SB-1 RETURN IDLER ; SELF-ALIGNING 36" BELT W 5" RLR 1-1/2"
Part # D5-RSA-36SB-1
BDI # 23152503
Features
Roller Width - Inch:
39.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount