Page 1 of 3

Next

Compare
C5-SATE-15.18

COMPARE

C5-SATE-15.18

Description
C5-SATE-15.18 TROUGHING RETRO ROLLER ; STEPHENS ADAMSON BROACH END

PRECISION PULLEY

Part # C5-SATE-15.18

BDI # 23142611

Features

Roller Width - Inch: 15.18
Roller Width - Millimeter: 385.572
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
C6-SATE-15.18

COMPARE

C6-SATE-15.18

Description
C6-SATE-15.18 TROUGHING RETRO ROLLER ; STEPHENS ADAMSON BROACH END

PRECISION PULLEY

Part # C6-SATE-15.18

BDI # 23151293

Features

Roller Width - Inch: 15.18
Roller Width - Millimeter: 385.572
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
B5-FRD-14SB

COMPARE

B5-FRD-14SB

Description
B5-FRD-14SB FLAT CARRIER IDLER ; RBR DISC 14" BELT W 5" RLR

PRECISION PULLEY

Part # B5-FRD-14SB

BDI # 23177699

Features

Roller Width - Inch: 15.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 23
Roller Material: Rubber Disc
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
B5-FRD-14SB-1

COMPARE

B5-FRD-14SB-1

Description
B5-FRD-14SB-1 FLAT CARRIER IDLER ; RBR DISC 14" BELT W 5" RLR 1-1/2"

PRECISION PULLEY

Part # B5-FRD-14SB-1

BDI # 23178011

Features

Roller Width - Inch: 15.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 23
Roller Material: Rubber Disc
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
B5-FLI-14SB

COMPARE

B5-FLI-14SB

Description
B5-FLI-14SB FLAT CARRIER ROLLER ; RBR DISC 14" BELT W 5" RLR

PRECISION PULLEY

Part # B5-FLI-14SB

BDI # 23178620

Features

Roller Width - Inch: 15.25
Roller Width - Millimeter: 387.35
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 355.6
Product Name: Roller
Belt Width - Inch: 14

Price Inventory : Available to order
Request A Price QTY