C5-CIRI-18SB
Description
C5-CIRI-18SB IMPACT RETURN IDLER ROLLER ; 18" BELT W 5" RLR
Part # C5-CIRI-18SB
BDI # 23148945
Features
Roller Width - Inch:
20
Roller Width - Millimeter:
508
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
457.2
Product Name:
Roller
Belt Width - Inch:
18
C5-CIRRD-18SB
Description
C5-CIRRD-18SB RETURN IDLER ; CI 18" BELT W 5" RLR
Part # C5-CIRRD-18SB
BDI # 23148980
Features
Roller Width - Inch:
20
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
26
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C4-CIRI-18SB
Description
C4-CIRI-18SB IMPACT RETURN IDLER ROLLER ; 18" BELT W 4" RLR
Part # C4-CIRI-18SB
BDI # 23176844
Features
Roller Width - Inch:
20
Roller Width - Millimeter:
508
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
457.2
Product Name:
Roller
Belt Width - Inch:
18
C4-CIRRD-18SB
Description
C4-CIRRD-18SB RETURN IDLER ; CI 18" BELT W 4" RLR
Part # C4-CIRRD-18SB
BDI # 23176882
Features
Roller Width - Inch:
20
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
26
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C4-CIRRDW-18SB
Description
C4-CIRRDW-18SB RETURN IDLER ; CI RBR DISC WEB MNT 18" BELT W 4" RLR
Part # C4-CIRRDW-18SB
BDI # 23176920
Features
Roller Width - Inch:
20
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
23.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount