C6-CRFL-27.00
Description
C6-CRFL-27.00 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # C6-CRFL-27.00
BDI # 23149709
Features
Roller Width - Inch:
27
Roller Width - Millimeter:
685.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
C4-CIT-48SB
Description
C4-CIT-48SB TROUGHING IDLER ROLLER ; CI 48" BELT W 4" RLR
Part # C4-CIT-48SB
BDI # 23175479
Features
Roller Width - Inch:
24.5
Roller Width - Millimeter:
622.3
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
1219.2
Product Name:
Roller
D6-15IVR-54SB-4
Description
D6-15IVR-54SB-4 V-RETURN IDLER ; 54" BELT W 6" RLR 15DEG
Part # D6-15IVR-54SB-4
BDI # 23148809
Features
Roller Width - Inch:
27.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
15 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
IVR Drop Bracket Mounting
Mounting Method:
Top Mount
D6-15IVR-48SB-4
Description
D6-15IVR-48SB-4 V-RETURN IDLER ; 48" BELT W 6" RLR 15DEG
Part # D6-15IVR-48SB-4
BDI # 23148805
Features
Roller Width - Inch:
24.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
15 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
IVR Drop Bracket Mounting
Mounting Method:
Top Mount
HE6-TET-66SB
Description
HE6-TET-66SB TROUGHING IDLER ROLLER ; W/ADPTR 66" BELT W 6" RLR
Part # HE6-TET-66SB
BDI # 23160917
Features
Roller Width - Inch:
23.75
Roller Width - Millimeter:
603.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1676.4
Product Name:
Roller