D6-45TEI-60SBWB
Description
D6-45TEI-60SBWB IMPACT TROUGHING IDLER ; 60" BELT W 6" RLR 45DEG WIDE BASE
Part # D6-45TEI-60SBWB
BDI # 23152316
Features
Roller Width - Inch:
20.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D5-45TEI-60SBWB
Description
D5-45TEI-60SBWB IMPACT TROUGHING IDLER ; 60" BELT W 5" RLR 45DEG WIDE BASE
Part # D5-45TEI-60SBWB
BDI # 23146798
Features
Roller Width - Inch:
20.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
C5-20TEI-60SB
Description
C5-20TEI-60SB IMPACT TROUGHING IDLER ; 60" BELT W 5" RLR 20DEG
Part # C5-20TEI-60SB
BDI # 23175048
Features
Roller Width - Inch:
20.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
B4-RRDSA-18SB-1
Description
B4-RRDSA-18SB-1 RETURN IDLER ; SA RBR DISC 18" BELT W 4" RLR 1-1/2"
Part # B4-RRDSA-18SB-1
BDI # 23176712
Features
Roller Width - Inch:
20.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
D5-20EZI-60SB-5
Description
D5-20EZI-60SB-5 EZ SLIDER ; W/IMPACT ROLL 60" BELT W 5" RLR 20DEG
Part # D5-20EZI-60SB-5
BDI # 23163445
Features
Roller Width - Inch:
20.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
5 Feet Frame Section
Mounting Method:
Base Mount