C6-RLG-20SB
Description
C6-RLG-20SB RETURN RUBBER GROOVED ROLLER ; 20" BELT W 6" RLR
Part # C6-RLG-20SB
BDI # 23140972
Features
Roller Width - Inch:
21.875
Roller Width - Millimeter:
555.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Rubber Grooved | Single Piece Lagged Roll
Belt Width - Millimeter:
508
Product Name:
Roller
C5-FRD-20SB
Description
C5-FRD-20SB FLAT CARRIER IDLER ; RBR DISC 20" BELT W 5" RLR
Part # C5-FRD-20SB
BDI # 23141935
Features
Roller Width - Inch:
21.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
C5-RLG-20SB
Description
C5-RLG-20SB RETURN RUBBER GROOVED ROLLER ; 20" BELT W 5" RLR
Part # C5-RLG-20SB
BDI # 23142131
Features
Roller Width - Inch:
21.875
Roller Width - Millimeter:
555.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Rubber Grooved | Single Piece Lagged Roll
Belt Width - Millimeter:
508
Product Name:
Roller
C6-23LSI-20
Description
C6-23LSI-20 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 20" BELT W 6" RLR 23DEG
Part # C6-23LSI-20
BDI # 23147982
Features
Roller Width - Inch:
21.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
1-7/16 Inch Shaft
Mounting Method:
Direct Mount
C5-CIRRD-20SB
Description
C5-CIRRD-20SB RETURN IDLER ; CI 20" BELT W 5" RLR
Part # C5-CIRRD-20SB
BDI # 23148984
Features
Roller Width - Inch:
22
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
28
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount