D5-CRWR-22.25
Description
D5-CRWR-22.25 RETRO ROLLER ; CONTINENTAL WIRE ROPE ZINC NUT
Part # D5-CRWR-22.25
BDI # 23163157
Features
Roller Width - Inch:
22.25
Roller Width - Millimeter:
565.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
D6-10VRI-42SB-7
Description
D6-10VRI-42SB-7 V-RETURN IMPACT IDLER ; 42" BELT W 6" RLR 10DEG
Part # D6-10VRI-42SB-7
BDI # 23156994
Features
Roller Width - Inch:
22.313
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D6-35TEWRO-60SB
Description
D6-35TEWRO-60SB WIRE ROPE TROUGH IDLER ; 60" BELT W 6" RLR 35DEG
Part # D6-35TEWRO-60SB
BDI # 23161674
Features
Roller Width - Inch:
22.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Offset Center Roll | Rigid 1 Piece Jig Welded Frame with C Channel Cross Member | With Universal Clamp
Mounting Method:
Frame Mount
D6-CRWR-22.25
Description
D6-CRWR-22.25 RETRO ROLLER ; CONTINENTAL WIRE ROPE ZINC NUT
Part # D6-CRWR-22.25
BDI # 23165632
Features
Roller Width - Inch:
22.25
Roller Width - Millimeter:
565.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
D6-TEWRO-60SB
Description
D6-TEWRO-60SB WIRE ROPE TROUGH ROLLER ; 60" BELT W 6" RLR
Part # D6-TEWRO-60SB
BDI # 23142994
Features
Roller Width - Inch:
22.25
Roller Width - Millimeter:
565.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Offset Center Roll
Belt Width - Millimeter:
1524
Product Name:
Roller