Page 1 of 63

Next

Compare
E7P-20TER-66SB

COMPARE

E7P-20TER-66SB

Description
E7P-20TER-66SB TROUGHING IDLER ; W/REM EB 66" BELT W 7" RLR 20DEG

PRECISION PULLEY

Part # E7P-20TER-66SB

BDI # 23167390

Features

Roller Width - Inch: 23.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E6P-20TER-66SB

COMPARE

E6P-20TER-66SB

Description
E6P-20TER-66SB TROUGHING IDLER ; W/REM EB 66" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # E6P-20TER-66SB

BDI # 23171180

Features

Roller Width - Inch: 23.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C5-CIR-20SB

COMPARE

C5-CIR-20SB

Description
C5-CIR-20SB RETURN IDLER ROLLER ; CI 20" BELT W 5" RLR

PRECISION PULLEY

Part # C5-CIR-20SB

BDI # 23148914

Features

Roller Width - Inch: 22.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 28
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B4-R-20SB

COMPARE

B4-R-20SB

Description
B4-R-20SB CONVEYOR IDLER ASSEMBLY ; 20" BLT WID 4" RLR DIA RTRN 0 DEG CEMA B

PRECISION PULLEY

Part # B4-R-20SB

BDI # 21455528

Features

Roller Width - Inch: 23.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B5-R-20SB-1

COMPARE

B5-R-20SB-1

Description
B5-R-20SB-1 RETURN IDLER ; 20" BELT W 5" RLR 1-1/2"

PRECISION PULLEY

Part # B5-R-20SB-1

BDI # 23178177

Features

Roller Width - Inch: 23.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY