D5-FSFL-26.62
Description
D5-FSFL-26.62 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # D5-FSFL-26.62
BDI # 23142280
Features
Roller Width - Inch:
26.62
Roller Width - Millimeter:
676.148
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
D5-FMFL-26.62
Description
D5-FMFL-26.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # D5-FMFL-26.62
BDI # 23146327
Features
Roller Width - Inch:
26.62
Roller Width - Millimeter:
676.148
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
C6-FSFL-26.62
Description
C6-FSFL-26.62 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # C6-FSFL-26.62
BDI # 23149437
Features
Roller Width - Inch:
26.62
Roller Width - Millimeter:
676.148
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
HC6-FSFL-26.62
Description
HC6-FSFL-26.62 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # HC6-FSFL-26.62
BDI # 23169016
Features
Roller Width - Inch:
26.62
Roller Width - Millimeter:
676.148
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
609.6
Product Name:
Roller
HD6-FMFL-26.62
Description
HD6-FMFL-26.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # HD6-FMFL-26.62
BDI # 23175047
Features
Roller Width - Inch:
26.62
Roller Width - Millimeter:
676.148
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
609.6
Product Name:
Roller