C5-RRD-24SB
Description
C5-RRD-24SB RETURN IDLER ; RBR DISC 5" RLR 24" BELT W
Part # C5-RRD-24SB
BDI # 23139443
Features
Roller Width - Inch:
26.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D5-FSRI-26.75
Description
D5-FSRI-26.75 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # D5-FSRI-26.75
BDI # 23157082
Features
Roller Width - Inch:
26.75
Roller Width - Millimeter:
679.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
C6-RRDSA-24SB
Description
C6-RRDSA-24SB RETURN IDLER ; SA RBR DISC 4-1/2" 24" BELT W 6" RLR
Part # C6-RRDSA-24SB
BDI # 23139567
Features
Roller Width - Inch:
26.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C6-RRDSA-24SB-1
Description
C6-RRDSA-24SB-1 RETURN IDLER ; SA RBR DISC 24" BELT W 6" RLR 1-1/2"
Part # C6-RRDSA-24SB-1
BDI # 23139571
Features
Roller Width - Inch:
26.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C6-RRDSA-24SBWB
Description
C6-RRDSA-24SBWB RETURN IDLER ; SA RBR DISC 24" BELT W 6" RLR WIDE BASE
Part # C6-RRDSA-24SBWB
BDI # 23139575
Features
Roller Width - Inch:
26.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount