C6-SSFL-27.31
Description
C6-SSFL-27.31 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # C6-SSFL-27.31
BDI # 23151321
Features
Roller Width - Inch:
27.31
Roller Width - Millimeter:
693.674
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
C6-SUFL-27.31
Description
C6-SUFL-27.31 RETURN RETRO ROLLER ; SUPERIOR ZINC NUT
Part # C6-SUFL-27.31
BDI # 23151387
Features
Roller Width - Inch:
27.31
Roller Width - Millimeter:
693.674
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
HD6-SSFL-27.31
Description
HD6-SSFL-27.31 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # HD6-SSFL-27.31
BDI # 23158113
Features
Roller Width - Inch:
27.31
Roller Width - Millimeter:
693.674
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
609.6
Product Name:
Roller
HD6-SUFL-27.31
Description
HD6-SUFL-27.31 RETURN RETRO ROLLER ; SUPERIOR ZINC NUT
Part # HD6-SUFL-27.31
BDI # 23158178
Features
Roller Width - Inch:
27.31
Roller Width - Millimeter:
693.674
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
609.6
Product Name:
Roller
D6-SUFL-27.31
Description
D6-SUFL-27.31 RETURN RETRO ROLLER ; SUPERIOR ZINC NUT
Part # D6-SUFL-27.31
BDI # 23155527
Features
Roller Width - Inch:
27.31
Roller Width - Millimeter:
693.674
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller