D5-FLI-30SB
Description
D5-FLI-30SB FLAT CARRIER ROLLER ; RBR DISC 30" BELT W 5" RLR
Part # D5-FLI-30SB
BDI # 23146296
Features
Roller Width - Inch:
31.875
Roller Width - Millimeter:
809.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
762
Product Name:
Roller
D5-FRD-30SB
Description
D5-FRD-30SB FLAT CARRIER IDLER ; RBR DISC 30" BELT W 5" RLR
Part # D5-FRD-30SB
BDI # 23146428
Features
Roller Width - Inch:
31.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D5-FRD-30SB-1
Description
D5-FRD-30SB-1 FLAT CARRIER IDLER ; RBR DISC 30" BELT W 5" RLR 1-1/2"
Part # D5-FRD-30SB-1
BDI # 23146433
Features
Roller Width - Inch:
31.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D5-35TUI-54SB
Description
D5-35TUI-54SB IMPACT TROUGHING IDLER ; UNEQ 54" BELT W 5" RLR 35DEG
Part # D5-35TUI-54SB
BDI # 23146609
Features
Roller Width - Inch:
31.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 9-5/8 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-39LSI-30
Description
D5-39LSI-30 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 30" BELT W 5" RLR 39DEG
Part # D5-39LSI-30
BDI # 23146659
Features
Roller Width - Inch:
31.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
2-7/16 Inch Shaft
Mounting Method:
Direct Mount