C5-35CITI-60SB
Description
C5-35CITI-60SB IMPACT TROUGHING IDLER ; CI 60" BELT W 5" RLR 35DEG
Part # C5-35CITI-60SB
BDI # 23145099
Features
Roller Width - Inch:
35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
65.625
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C5-CITI-60SB
Description
C5-CITI-60SB IMPACT TROUGH IDLER ROLLER ; CI 60" BELT W 5" RLR
Part # C5-CITI-60SB
BDI # 23149126
Features
Roller Width - Inch:
35
Roller Width - Millimeter:
889
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
1524
Product Name:
Roller
C5-20CITI-60SB
Description
C5-20CITI-60SB IMPACT TROUGHING IDLER ; CI 60" BELT W 5" RLR 20DEG
Part # C5-20CITI-60SB
BDI # 23174927
Features
Roller Width - Inch:
35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
65.625
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C4-CITI-60SB
Description
C4-CITI-60SB IMPACT TROUGH IDLER ROLLER ; CI 60" BELT W 4" RLR
Part # C4-CITI-60SB
BDI # 23177090
Features
Roller Width - Inch:
35
Roller Width - Millimeter:
889
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
1524
Product Name:
Roller
C5-CITIS-60SB
Description
C5-CITIS-60SB TROUGHING IDLER ROLLER ; CI RBR DISC 60" BELT W 5" RLR
Part # C5-CITIS-60SB
BDI # 23149137
Features
Roller Width - Inch:
35
Roller Width - Millimeter:
889
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
1524
Product Name:
Roller