C6-SAFL-35.25
Description
C6-SAFL-35.25 RETURN RETRO ROLLER ; STEPHANS ADAMSON BROACH END
Part # C6-SAFL-35.25
BDI # 23138731
Features
Roller Width - Inch:
35.25
Roller Width - Millimeter:
895.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
762
Product Name:
Roller
HE7P-20TU-48SB
Description
HE7P-20TU-48SB TROUGHING IDLER ; UNEQ 48" BELT W 7" RLR 20DEG
Part # HE7P-20TU-48SB
BDI # 23172704
Features
Roller Width - Inch:
35.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
HE6-20TU-48SB
Description
HE6-20TU-48SB TROUGHING IDLER ; UNEQ 48" BELT W 6" RLR 20DEG
Part # HE6-20TU-48SB
BDI # 23140346
Features
Roller Width - Inch:
35.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
HE6P-20TU-48SB
Description
HE6P-20TU-48SB TROUGHING IDLER ; UNEQ 48" BELT W 6" RLR 20DEG
Part # HE6P-20TU-48SB
BDI # 23161840
Features
Roller Width - Inch:
35.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-SAFL-35.25
Description
C5-SAFL-35.25 RETRO ROLL ; C5 PULLEY 5" ROLL DIA 30" BELT WD
Part # C5-SAFL-35.25
BDI # 22141889
Features
Roller Width - Inch:
35.25
Roller Width - Millimeter:
895.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
762
Product Name:
Roller