C6-SAFL-35.25
Description
C6-SAFL-35.25 RETURN RETRO ROLLER ; STEPHANS ADAMSON BROACH END
Part # C6-SAFL-35.25
BDI # 23138731
Features
Roller Width - Inch:
35.25
Roller Width - Millimeter:
895.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
762
Product Name:
Roller
C5-SAFL-35.25
Description
C5-SAFL-35.25 RETRO ROLL ; C5 PULLEY 5" ROLL DIA 30" BELT WD
Part # C5-SAFL-35.25
BDI # 22141889
Features
Roller Width - Inch:
35.25
Roller Width - Millimeter:
895.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
762
Product Name:
Roller
D5-SAFL-35.25
Description
D5-SAFL-35.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # D5-SAFL-35.25
BDI # 23142873
Features
Roller Width - Inch:
35.25
Roller Width - Millimeter:
895.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
762
Product Name:
Roller
D6-SAFL-35.25
Description
D6-SAFL-35.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # D6-SAFL-35.25
BDI # 23155311
Features
Roller Width - Inch:
35.25
Roller Width - Millimeter:
895.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
762
Product Name:
Roller