B5-CIRI-36SB
Description
B5-CIRI-36SB IMPACT RETURN IDLER ROLLER ; 36" BELT W 5" RLR
Part # B5-CIRI-36SB
BDI # 23174286
Features
Roller Width - Inch:
37.375
Roller Width - Millimeter:
949.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36
B4-CIRRD-36SB
Description
B4-CIRRD-36SB RETURN IDLER ; CI 36" BELT W 4" RLR
Part # B4-CIRRD-36SB
BDI # 23176350
Features
Roller Width - Inch:
37.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
44
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B4-CIRRDW-36SB
Description
B4-CIRRDW-36SB RETURN IDLER ; CI RBR DISC WEB MNT 36" BELT W 4" RLR
Part # B4-CIRRDW-36SB
BDI # 23176386
Features
Roller Width - Inch:
37.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
41.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B5-CIRRD-36SB
Description
B5-CIRRD-36SB RETURN IDLER ; CI 36" BELT W 5" RLR
Part # B5-CIRRD-36SB
BDI # 23177489
Features
Roller Width - Inch:
37.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
44
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B5-CIRRDW-36SB
Description
B5-CIRRDW-36SB RETURN IDLER ; CI RBR DISC WEB MNT 36" BELT W 5" RLR
Part # B5-CIRRDW-36SB
BDI # 23177497
Features
Roller Width - Inch:
37.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
41.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount