B5-CIR-36SB
Description
B5-CIR-36SB RETURN IDLER ROLLER ; CI 36" BELT W 5" RLR
Part # B5-CIR-36SB
BDI # 23174247
Features
Roller Width - Inch:
38.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
44
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B5-RRD-36SB-1
Description
B5-RRD-36SB-1 RETURN IDLER ; RBR DISC 5" RLR 36" BELT W1-1/2"
Part # B5-RRD-36SB-1
BDI # 23177591
Features
Roller Width - Inch:
38.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
D5-FLI-36SB
Description
D5-FLI-36SB FLAT CARRIER ROLLER ; RBR DISC 36" BELT W 5" RLR
Part # D5-FLI-36SB
BDI # 23146299
Features
Roller Width - Inch:
37.875
Roller Width - Millimeter:
962.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
914.4
Product Name:
Roller
D5-FMFL-38.62
Description
D5-FMFL-38.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # D5-FMFL-38.62
BDI # 23146335
Features
Roller Width - Inch:
38.62
Roller Width - Millimeter:
980.948
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
D5-FRD-36SB
Description
D5-FRD-36SB FLAT CARRIER IDLER ; RBR DISC 36" BELT W 5" RLR
Part # D5-FRD-36SB
BDI # 23146437
Features
Roller Width - Inch:
37.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount