E6P-RRD-42SB
Description
E6P-RRD-42SB RETURN IDLER ; RBR DISC 6" RLR 42" BELT W
Part # E6P-RRD-42SB
BDI # 23155023
Features
Roller Width - Inch:
46
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-RRDSA-42SB
Description
E6P-RRDSA-42SB RETURN IDLER ; SA RBR DISC 4-1/2" 42" BELT W 6" RLR
Part # E6P-RRDSA-42SB
BDI # 23162633
Features
Roller Width - Inch:
46
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
E7P-RRDSA-42SB
Description
E7P-RRDSA-42SB RETURN IDLER ; SA RBR DISC 4-1/2" 42" BELT W 7" RLR
Part # E7P-RRDSA-42SB
BDI # 23170376
Features
Roller Width - Inch:
46
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
E7P-RRD-42SB
Description
E7P-RRD-42SB RETURN IDLER ; RBR DISC 7" RLR 42" BELT W
Part # E7P-RRD-42SB
BDI # 23155939
Features
Roller Width - Inch:
46
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D5-RSA-42SB-1
Description
D5-RSA-42SB-1 RETURN IDLER ; SELF-ALIGNING 42" BELT W 5" RLR 1-1/2"
Part # D5-RSA-42SB-1
BDI # 23152517
Features
Roller Width - Inch:
45.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount