C6-SAFL-47.25
Description
C6-SAFL-47.25 RETURN RETRO ROLLER ; STEPHANS ADAMSON BROACH END
Part # C6-SAFL-47.25
BDI # 23138738
Features
Roller Width - Inch:
47.25
Roller Width - Millimeter:
1200.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
HE6-10VR-90SB-7
Description
HE6-10VR-90SB-7 V-RETURN IDLER ; 90" BELT W 6" RLR 10DEG
Part # HE6-10VR-90SB-7
BDI # 23160639
Features
Roller Width - Inch:
46.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
99
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6-10VR-90SB-4
Description
E6-10VR-90SB-4 V-RETURN IDLER ; 90" BELT W 6" RLR 10DEG
Part # E6-10VR-90SB-4
BDI # 23154520
Features
Roller Width - Inch:
46.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
99
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D6-SAFL-47.25
Description
D6-SAFL-47.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # D6-SAFL-47.25
BDI # 23155319
Features
Roller Width - Inch:
47.25
Roller Width - Millimeter:
1200.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D5-SAFL-47.25
Description
D5-SAFL-47.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # D5-SAFL-47.25
BDI # 23142881
Features
Roller Width - Inch:
47.25
Roller Width - Millimeter:
1200.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller