D5-FSRI-50.75
Description
D5-FSRI-50.75 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # D5-FSRI-50.75
BDI # 23157097
Features
Roller Width - Inch:
50.75
Roller Width - Millimeter:
1289.05
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
D6-FSRI-50.75
Description
D6-FSRI-50.75 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # D6-FSRI-50.75
BDI # 23158783
Features
Roller Width - Inch:
50.75
Roller Width - Millimeter:
1289.05
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
D6-TRFL-50.68
Description
D6-TRFL-50.68 RETURN RETRO ROLLER ; TRANSALL BROACH END
Part # D6-TRFL-50.68
BDI # 23148509
Features
Roller Width - Inch:
50.68
Roller Width - Millimeter:
1287.272
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Transall Broach End
Belt Width - Millimeter:
1219.2
Product Name:
Roller
E7-47LSI-48
Description
E7-47LSI-48 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 48" BELT W 7" RLR 47DEG
Part # E7-47LSI-48
BDI # 23151723
Features
Roller Width - Inch:
50.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
2-15/16 Inch Shaft
Mounting Method:
Direct Mount
E7-39LSI-48
Description
E7-39LSI-48 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 48" BELT W 7" RLR 39DEG
Part # E7-39LSI-48
BDI # 23174504
Features
Roller Width - Inch:
50.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
4 Inch Shaft
Mounting Method:
Direct Mount