C6-SAFL-53.25
Description
C6-SAFL-53.25 RETURN RETRO ROLLER ; STEPHANS ADAMSON BROACH END
Part # C6-SAFL-53.25
BDI # 23138743
Features
Roller Width - Inch:
53.25
Roller Width - Millimeter:
1352.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
HE7P-20TU-66SB
Description
HE7P-20TU-66SB TROUGHING IDLER ; UNEQ 66" BELT W 7" RLR 20DEG
Part # HE7P-20TU-66SB
BDI # 23172716
Features
Roller Width - Inch:
53.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
HE7-20TU-66SB
Description
HE7-20TU-66SB TROUGHING IDLER ; UNEQ 66" BELT W 7" RLR 20DEG
Part # HE7-20TU-66SB
BDI # 23172462
Features
Roller Width - Inch:
53.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E7-VR-102SB
Description
E7-VR-102SB V-RETURN IDLER ROLLER ; 102" BELT W 7" RLR
Part # E7-VR-102SB
BDI # 23172163
Features
Roller Width - Inch:
52.5
Roller Width - Millimeter:
1333.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
2590.8
Product Name:
Roller
Belt Width - Inch:
102
E6P-10VRI-102SB-7
Description
E6P10VRI102SB-7 V-RETURN IMPACT IDLER ; 102" BELT W 6" RLR 10DEG
Part # E6P10VRI102SB-7
BDI # 23156754
Features
Roller Width - Inch:
52.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
111
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount