HE7P-20TU-66SB
Description
HE7P-20TU-66SB TROUGHING IDLER ; UNEQ 66" BELT W 7" RLR 20DEG
Part # HE7P-20TU-66SB
BDI # 23172716
Features
Roller Width - Inch:
53.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
HE7-20TU-66SB
Description
HE7-20TU-66SB TROUGHING IDLER ; UNEQ 66" BELT W 7" RLR 20DEG
Part # HE7-20TU-66SB
BDI # 23172462
Features
Roller Width - Inch:
53.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-CIFLI-54SB
Description
C5-CIFLI-54SB FLAT CARRIER ROLLER ; CI RBR DISC 54" BELT W 5" RLR
Part # C5-CIFLI-54SB
BDI # 23139353
Features
Roller Width - Inch:
55
Roller Width - Millimeter:
1397
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
C5-CIFRD-54SB
Description
C5-CIFRD-54SB IMPACT FLAT CARRIER IDLER ; CI RBR DISC 54" BELT W 5" RLR
Part # C5-CIFRD-54SB
BDI # 23148903
Features
Roller Width - Inch:
55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
62
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
HE6P-20TU-66SB
Description
HE6P-20TU-66SB TROUGHING IDLER ; UNEQ 66" BELT W 6" RLR 20DEG
Part # HE6P-20TU-66SB
BDI # 23176182
Features
Roller Width - Inch:
53.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount