D5-FRD-54SB
Description
D5-FRD-54SB FLAT CARRIER IDLER ; RBR DISC 54" BELT W 5" RLR
Part # D5-FRD-54SB
BDI # 23144172
Features
Roller Width - Inch:
55.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D5-FRD-54SB-1
Description
D5-FRD-54SB-1 FLAT CARRIER IDLER ; RBR DISC 54" BELT W 5" RLR 1-1/2"
Part # D5-FRD-54SB-1
BDI # 23144176
Features
Roller Width - Inch:
55.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D5-FLI-54SB
Description
D5-FLI-54SB FLAT CARRIER ROLLER ; RBR DISC 54" BELT W 5" RLR
Part # D5-FLI-54SB
BDI # 23146311
Features
Roller Width - Inch:
55.875
Roller Width - Millimeter:
1419.225
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
D5-39LSI-54
Description
D5-39LSI-54 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 54" BELT W 5" RLR 39DEG
Part # D5-39LSI-54
BDI # 23146676
Features
Roller Width - Inch:
55.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
2-7/16 Inch Shaft
Mounting Method:
Direct Mount
C6-RLG-54SB
Description
C6-RLG-54SB RETURN RUBBER GROOVED ROLLER ; 54" BELT W 6" RLR
Part # C6-RLG-54SB
BDI # 23140996
Features
Roller Width - Inch:
55.875
Roller Width - Millimeter:
1419.225
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Rubber Grooved | Single Piece Lagged Roll
Belt Width - Millimeter:
1371.6
Product Name:
Roller