D5-FSRI-56.75
Description
D5-FSRI-56.75 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # D5-FSRI-56.75
BDI # 23157101
Features
Roller Width - Inch:
56.75
Roller Width - Millimeter:
1441.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
C6-RRDSA-54SB
Description
C6-RRDSA-54SB RETURN IDLER ; SA RBR DISC 4-1/2" 54" BELT W 6" RLR
Part # C6-RRDSA-54SB
BDI # 23139627
Features
Roller Width - Inch:
56.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C6-RRDSA-54SB-1
Description
C6-RRDSA-54SB-1 RETURN IDLER ; SA RBR DISC 54" BELT W 6" RLR 1-1/2"
Part # C6-RRDSA-54SB-1
BDI # 23139631
Features
Roller Width - Inch:
56.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C6-RRDSA-54SBWB
Description
C6-RRDSA-54SBWB RETURN IDLER ; SA RBR DISC 54" BELT W 6" RLR WIDE BASE
Part # C6-RRDSA-54SBWB
BDI # 23139634
Features
Roller Width - Inch:
56.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C6-RI-54SB
Description
C6-RI-54SB RETURN IDLER ROLLER ; RBR DISC 54" BELT W 6" RLR
Part # C6-RI-54SB
BDI # 23140961
Features
Roller Width - Inch:
56.875
Roller Width - Millimeter:
1444.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54