Page 1 of 4

Next

Compare
D6-CSTEI-6.50

COMPARE

D6-CSTEI-6.50

Description
D6-CSTEI-6.50 IMPACT TROUGH RETRO ROLLER ; RUBBER DISC CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # D6-CSTEI-6.50

BDI # 23147114

Features

Roller Width - Inch: 6.5
Roller Width - Millimeter: 165.1
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Continental Steel Nut
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C4-CIT-18SB

COMPARE

C4-CIT-18SB

Description
C4-CIT-18SB TROUGHING IDLER ROLLER ; CI 18" BELT W 4" RLR

PRECISION PULLEY

Part # C4-CIT-18SB

BDI # 23174231

Features

Roller Width - Inch: 6.5
Roller Width - Millimeter: 165.1
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B4-20CIT-18SB

COMPARE

B4-20CIT-18SB

Description
B4-20CIT-18SB CONVEYOR IDLER ASSY ; 18MM W 4"ROLL DIA 20DEG CHANNEL INSET

PRECISION PULLEY

Part # B4-20CIT-18SB

BDI # 23126003

Features

Roller Width - Inch: 6.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 23.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D5-CSTEI-6.50

COMPARE

D5-CSTEI-6.50

Description
D5-CSTEI-6.50 IMPACT TROUGH RETRO ROLLER ; RUBBER DISC CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # D5-CSTEI-6.50

BDI # 23163308

Features

Roller Width - Inch: 6.5
Roller Width - Millimeter: 165.1
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Continental Steel Nut
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C4-20CIT-18SB

COMPARE

C4-20CIT-18SB

Description
C4-20CIT-18SB TROUGHING IDLER ; CI 18" BELT W 4" RLR 20DEG

PRECISION PULLEY

Part # C4-20CIT-18SB

BDI # 23177681

Features

Roller Width - Inch: 6.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY