B4-CIR-14SB
Description
B4-CIR-14SB RETURN IDLER ROLLER ; CI 14" BELT W 4" RLR
Part # B4-CIR-14SB
BDI # 23179646
Features
Roller Width - Inch:
16.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
22
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
D5-FSTEI-16.50
Description
D5-FSTEI-16.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC FMC LINKBELT STEEL NUT
Part # D5-FSTEI-16.50
BDI # 23157152
Features
Roller Width - Inch:
16.5
Roller Width - Millimeter:
419.1
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
D5-CSTEI-16.50
Description
D5-CSTEI-16.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC CONTINENTAL STEEL NUT
Part # D5-CSTEI-16.50
BDI # 23163296
Features
Roller Width - Inch:
16.5
Roller Width - Millimeter:
419.1
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
D6-FSTEI-16.50
Description
D6-FSTEI-16.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC FMC LINKBELT STEEL NUT
Part # D6-FSTEI-16.50
BDI # 23158839
Features
Roller Width - Inch:
16.5
Roller Width - Millimeter:
419.1
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
D6-HSTEI-16.50
Description
D6-HSTEI-16.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC HEWITT-ROBINS STEEL NUT
Part # D6-HSTEI-16.50
BDI # 23159776
Features
Roller Width - Inch:
16.5
Roller Width - Millimeter:
419.1
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Hewitt Robins Steel Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller