C6-RRDSA-18SB
Description
C6-RRDSA-18SB RETURN IDLER ; SA RBR DISC 4-1/2" 18" BELT W 6" RLR
Part # C6-RRDSA-18SB
BDI # 23139546
Features
Roller Width - Inch:
20.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C6-RRDSA-18SB-1
Description
C6-RRDSA-18SB-1 RETURN IDLER ; SA RBR DISC 18" BELT W 6" RLR 1-1/2"
Part # C6-RRDSA-18SB-1
BDI # 23139550
Features
Roller Width - Inch:
20.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C6-RRDSA-18SBWB
Description
C6-RRDSA-18SBWB RETURN IDLER ; SA RBR DISC 18" BELT W 6" RLR WIDE BASE
Part # C6-RRDSA-18SBWB
BDI # 23139554
Features
Roller Width - Inch:
20.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C6-RI-18SB
Description
C6-RI-18SB RETURN IDLER ROLLER ; RBR DISC 18" BELT W 6" RLR
Part # C6-RI-18SB
BDI # 23140934
Features
Roller Width - Inch:
20.875
Roller Width - Millimeter:
530.225
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
457.2
Product Name:
Roller
Belt Width - Inch:
18
C6-RRD-18SB
Description
C6-RRD-18SB RETURN IDLER ; RBR DISC 6" RLR 18" BELT W
Part # C6-RRD-18SB
BDI # 23141004
Features
Roller Width - Inch:
20.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount