B5-FRD-20SB
Description
B5-FRD-20SB FLAT CARRIER IDLER ; RBR DISC 20" BELT W 5" RLR
Part # B5-FRD-20SB
BDI # 23178021
Features
Roller Width - Inch:
21.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-FRD-20SB-1
Description
B5-FRD-20SB-1 FLAT CARRIER IDLER ; RBR DISC 20" BELT W 5" RLR 1-1/2"
Part # B5-FRD-20SB-1
BDI # 23178023
Features
Roller Width - Inch:
21.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-FLI-20SB
Description
B5-FLI-20SB FLAT CARRIER ROLLER ; RBR DISC 20" BELT W 5" RLR
Part # B5-FLI-20SB
BDI # 23178626
Features
Roller Width - Inch:
21.25
Roller Width - Millimeter:
539.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
B4-FRD-20SB
Description
B4-FRD-20SB FLAT CARRIER IDLER ; RBR DISC 20" BELT W 4" RLR
Part # B4-FRD-20SB
BDI # 23178518
Features
Roller Width - Inch:
21.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-FRD-20SB-1
Description
B4-FRD-20SB-1 FLAT CARRIER IDLER ; RBR DISC 20" BELT W 4" RLR 1-1/2"
Part # B4-FRD-20SB-1
BDI # 23178520
Features
Roller Width - Inch:
21.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount