C6-SATE-21.44
Description
C6-SATE-21.44 TROUGHING RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # C6-SATE-21.44
BDI # 23151305
Features
Roller Width - Inch:
21.44
Roller Width - Millimeter:
544.576
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
D6-SATEI-21.44
Description
D6-SATEI-21.44 IMP TROUGH RETRO ROLLER ; STEPHENS ADAMSON
Part # D6-SATEI-21.44
BDI # 23166062
Features
Roller Width - Inch:
21.44
Roller Width - Millimeter:
544.576
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
D5-SATEI-21.44
Description
D5-SATEI-21.44 IMP TROUGH RETRO ROLLER ; STEPHENS ADAMSON
Part # D5-SATEI-21.44
BDI # 23155431
Features
Roller Width - Inch:
21.44
Roller Width - Millimeter:
544.576
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
D5-SATE-21.44
Description
D5-SATE-21.44 TROUGHING RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # D5-SATE-21.44
BDI # 23142947
Features
Roller Width - Inch:
21.44
Roller Width - Millimeter:
544.576
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
D6-SATE-21.44
Description
D6-SATE-21.44 CONVEYOR IDLER ROLLER ; 60" BLT WID 6" RLR DIA 21.44" LEN CEMA D
Part # D6-SATE-21.44
BDI # 21455633
Features
Roller Width - Inch:
21.44
Roller Width - Millimeter:
544.576
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1524
Product Name:
Roller