HE6-10VR-42SB-7
Description
HE6-10VR-42SB-7 V-RETURN IDLER ; 42" BELT W 6" RLR 10DEG
Part # HE6-10VR-42SB-7
BDI # 23160608
Features
Roller Width - Inch:
22.063
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-10VR-42SB-4
Description
E6P-10VR-42SB-4 V-RETURN IDLER ; 42" BELT W 6" RLR 10DEG
Part # E6P-10VR-42SB-4
BDI # 23162172
Features
Roller Width - Inch:
22.063
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7-VR-42SB
Description
E7-VR-42SB V-RETURN IDLER ROLLER ; 42" BELT W 7" RLR
Part # E7-VR-42SB
BDI # 23172171
Features
Roller Width - Inch:
22.063
Roller Width - Millimeter:
560.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
HE7-10VR-42SB-7
Description
HE7-10VR-42SB-7 V-RETURN IDLER ; 42" BELT W 7" RLR 10DEG
Part # HE7-10VR-42SB-7
BDI # 23162059
Features
Roller Width - Inch:
22.063
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7P-10VRI-42SB-7
Description
E7P-10VRI-42SB-7 V-RETURN IMPACT IDLER ; 42" BELT W 7" RLR 10DEG
Part # E7P10VRI42SB-7
BDI # 23157809
Features
Roller Width - Inch:
22.063
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount