E6-10VR-54SB-4
Description
E6-10VR-54SB-4 V-RETURN IDLER ; 54" BELT W 6" RLR 10DEG
Part # E6-10VR-54SB-4
BDI # 23154472
Features
Roller Width - Inch:
28.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
HE6-10VR-54SB-7
Description
HE6-10VR-54SB-7 V-RETURN IDLER ; 54" BELT W 6" RLR 10DEG
Part # HE6-10VR-54SB-7
BDI # 23160616
Features
Roller Width - Inch:
28.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7-VR-54SB
Description
E7-VR-54SB V-RETURN IDLER ROLLER ; 54" BELT W 7" RLR
Part # E7-VR-54SB
BDI # 23172179
Features
Roller Width - Inch:
28.125
Roller Width - Millimeter:
714.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
HE7-10VR-54SB-7
Description
HE7-10VR-54SB-7 V-RETURN IDLER ; 54" BELT W 7" RLR 10DEG
Part # HE7-10VR-54SB-7
BDI # 23162067
Features
Roller Width - Inch:
28.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7P-10VR-54SB-4
Description
E7P-10VR-54SB-4 V-RETURN IDLER ; 54" BELT W 7" RLR 10DEG
Part # E7P-10VR-54SB-4
BDI # 23167185
Features
Roller Width - Inch:
28.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount