B5-CIRI-30SB

COMPARE

B5-CIRI-30SB

Description
B5-CIRI-30SB IMPACT RETURN IDLER ROLLER ; 30" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIRI-30SB

BDI # 23174282

Features

Roller Width - Inch: 31.375
Roller Width - Millimeter: 796.925
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 762
Product Name: Roller
Belt Width - Inch: 30

Price Inventory : Available to order
Loading Price
QTY
B4-CIRRD-30SB

COMPARE

B4-CIRRD-30SB

Description
B4-CIRRD-30SB RETURN IDLER ; CI 30" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIRRD-30SB

BDI # 23176344

Features

Roller Width - Inch: 31.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 38
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B4-CIRRDW-30SB

COMPARE

B4-CIRRDW-30SB

Description
B4-CIRRDW-30SB RETURN IDLER ; CI RBR DISC WEB MNT 30" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIRRDW-30SB

BDI # 23176382

Features

Roller Width - Inch: 31.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 35.625
Roller Material: Rubber Disc
Other Features: Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CIRRD-30SB

COMPARE

B5-CIRRD-30SB

Description
B5-CIRRD-30SB RETURN IDLER ; CI 30" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIRRD-30SB

BDI # 23177487

Features

Roller Width - Inch: 31.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 38
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B4-CIRI-30SB

COMPARE

B4-CIRI-30SB

Description
B4-CIRI-30SB IMPACT RETURN IDLER ROLLER ; 30" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIRI-30SB

BDI # 23179250

Features

Roller Width - Inch: 31.375
Roller Width - Millimeter: 796.925
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 762
Product Name: Roller
Belt Width - Inch: 30

Price Inventory : Available to order
Loading Price
QTY