D5-FLI-36SB
Description
D5-FLI-36SB FLAT CARRIER ROLLER ; RBR DISC 36" BELT W 5" RLR
Part # D5-FLI-36SB
BDI # 23146299
Features
Roller Width - Inch:
37.875
Roller Width - Millimeter:
962.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
914.4
Product Name:
Roller
D5-FRD-36SB
Description
D5-FRD-36SB FLAT CARRIER IDLER ; RBR DISC 36" BELT W 5" RLR
Part # D5-FRD-36SB
BDI # 23146437
Features
Roller Width - Inch:
37.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D5-FRD-36SB-1
Description
D5-FRD-36SB-1 FLAT CARRIER IDLER ; RBR DISC 36" BELT W 5" RLR 1-1/2"
Part # D5-FRD-36SB-1
BDI # 23146441
Features
Roller Width - Inch:
37.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D5-35TUI-60SB
Description
D5-35TUI-60SB IMPACT TROUGHING IDLER ; UNEQ 60" BELT W 5" RLR 35DEG
Part # D5-35TUI-60SB
BDI # 23146612
Features
Roller Width - Inch:
37.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 9-5/8 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-39LSI-36
Description
D5-39LSI-36 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 36" BELT W 5" RLR 39DEG
Part # D5-39LSI-36
BDI # 23146665
Features
Roller Width - Inch:
37.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
2-7/16 Inch Shaft
Mounting Method:
Direct Mount