D5-CSRI-44.50
Description
D5-CSRI-44.50 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # D5-CSRI-44.50
BDI # 23163242
Features
Roller Width - Inch:
44.5
Roller Width - Millimeter:
1130.3
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
B5-CIRW-42SB
Description
B5-CIRW-42SB RETURN IDLER ; CI WEB MOUNT 42" BELT W 5" RLR
Part # B5-CIRW-42SB
BDI # 23179422
Features
Roller Width - Inch:
44.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
47.625
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B5-CIR-42SB
Description
B5-CIR-42SB RETURN IDLER ROLLER ; CI 42" BELT W 5" RLR
Part # B5-CIR-42SB
BDI # 23174253
Features
Roller Width - Inch:
44.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
50
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B4-CIRW-42SB
Description
B4-CIRW-42SB RETURN IDLER ; CI WEB MOUNT 42" BELT W 4" RLR
Part # B4-CIRW-42SB
BDI # 23174099
Features
Roller Width - Inch:
44.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
47.625
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B5-CIF-42SB
Description
B5-CIF-42SB FLAT CARRIER IDLER ; CI 42" BELT W 5" RLR
Part # B5-CIF-42SB
BDI # 23178584
Features
Roller Width - Inch:
44.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
50
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount