C6-SSFL-51.31
Description
C6-SSFL-51.31 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # C6-SSFL-51.31
BDI # 23151337
Features
Roller Width - Inch:
51.31
Roller Width - Millimeter:
1303.274
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
C6-SUFL-51.31
Description
C6-SUFL-51.31 RETURN RETRO ROLLER ; SUPERIOR ZINC NUT
Part # C6-SUFL-51.31
BDI # 23151402
Features
Roller Width - Inch:
51.31
Roller Width - Millimeter:
1303.274
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
HD5-SSFL-51.31
Description
HD5-SSFL-51.31 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # HD5-SSFL-51.31
BDI # 23163946
Features
Roller Width - Inch:
51.31
Roller Width - Millimeter:
1303.274
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1219.2
Product Name:
Roller
HD6-SUFL-51.31
Description
HD6-SUFL-51.31 RETURN RETRO ROLLER ; SUPERIOR ZINC NUT
Part # HD6-SUFL-51.31
BDI # 23158194
Features
Roller Width - Inch:
51.31
Roller Width - Millimeter:
1303.274
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1219.2
Product Name:
Roller
HC5-SSFL-51.31
Description
HC5-SSFL-51.31 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # HC5-SSFL-51.31
BDI # 23172873
Features
Roller Width - Inch:
51.31
Roller Width - Millimeter:
1303.274
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1219.2
Product Name:
Roller