B4-TEI-24SB
Description
B4-TEI-24SB IMPACT TROUGH IDLER ROLLER ; 24" BELT W 4" RLR
Part # B4-TEI-24SB
BDI # 23178252
Features
Roller Width - Inch:
6.813
Roller Width - Millimeter:
173.05
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
B5-TEI-24SB
Description
B5-TEI-24SB IMPACT TROUGH IDLER ROLLER ; 24" BELT W 5" RLR
Part # B5-TEI-24SB
BDI # 23177409
Features
Roller Width - Inch:
6.813
Roller Width - Millimeter:
173.05
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
Features
Roller Width - Inch:
6.813
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-35TEI-24SB
Description
B5-35TEI-24SB IMPACT TROUGHING IDLER ; 24" BELT W 5" RLR 35DEG
Part # B5-35TEI-24SB
BDI # 23177909
Features
Roller Width - Inch:
6.813
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-45TEI-24SB
Description
B5-45TEI-24SB IMPACT TROUGHING IDLER ; 24" BELT W 5" RLR 45DEG
Part # B5-45TEI-24SB
BDI # 23178542
Features
Roller Width - Inch:
6.813
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount