D5-F-42SB-1
Description
D5-F-42SB-1 FLAT CARRIER IDLER ; 42" BELT W 5" RLR 1-1/2"
Part # D5-F-42SB-1
BDI # 23146174
Features
Roller Width - Inch:
45.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
Features
Roller Width - Inch:
45.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D5-FSA-42SB
Description
D5-FSA-42SB FLAT CARRIER IDLER ; SELF-ALIGNING 42" BELT W 5" RLR
Part # D5-FSA-42SB
BDI # 23142257
Features
Roller Width - Inch:
45.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
D5-F-42SB
Description
D5-F-42SB FLAT CARRIER IDLER ; 42" BELT W 5" RLR
Part # D5-F-42SB
BDI # 23146170
Features
Roller Width - Inch:
45.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D5-FL-42SB
Description
D5-FL-42SB FLAT CARRIER ROLLER ; 42" BELT W 5" RLR
Part # D5-FL-42SB
BDI # 23146232
Features
Roller Width - Inch:
45.375
Roller Width - Millimeter:
1152.525
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
1066.8
Product Name:
Roller