C6-SAFL-47.25
Description
C6-SAFL-47.25 RETURN RETRO ROLLER ; STEPHANS ADAMSON BROACH END
Part # C6-SAFL-47.25
BDI # 23138738
Features
Roller Width - Inch:
47.25
Roller Width - Millimeter:
1200.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D6-SAFL-47.25
Description
D6-SAFL-47.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # D6-SAFL-47.25
BDI # 23155319
Features
Roller Width - Inch:
47.25
Roller Width - Millimeter:
1200.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D5-SAFL-47.25
Description
D5-SAFL-47.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # D5-SAFL-47.25
BDI # 23142881
Features
Roller Width - Inch:
47.25
Roller Width - Millimeter:
1200.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
HE7-20TU-60SB
Description
HE7-20TU-60SB TROUGHING IDLER ; UNEQ 60" BELT W 7" RLR 20DEG
Part # HE7-20TU-60SB
BDI # 23172458
Features
Roller Width - Inch:
47.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
HE6P-20TU-60SB
Description
HE6P-20TU-60SB TROUGHING IDLER ; UNEQ 60" BELT W 6" RLR 20DEG
Part # HE6P-20TU-60SB
BDI # 23176178
Features
Roller Width - Inch:
47.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount