D5-CSRI-56.50
Description
D5-CSRI-56.50 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # D5-CSRI-56.50
BDI # 23163249
Features
Roller Width - Inch:
56.5
Roller Width - Millimeter:
1435.1
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
D6-CSRI-56.50
Description
D6-CSRI-56.50 RETURN RETRO ROLLER ; RUBBER DISC CONTINENTAL STEEL NUT
Part # D6-CSRI-56.50
BDI # 23147054
Features
Roller Width - Inch:
56.5
Roller Width - Millimeter:
1435.1
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
C5-CIR-54SB
Description
C5-CIR-54SB RETURN IDLER ROLLER ; CI 54" BELT W 5" RLR
Part # C5-CIR-54SB
BDI # 23148937
Features
Roller Width - Inch:
56.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
62
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C4-CIR-54SB
Description
C4-CIR-54SB RETURN IDLER ROLLER ; CI 54" BELT W 4" RLR
Part # C4-CIR-54SB
BDI # 23176836
Features
Roller Width - Inch:
56.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
62
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C5-CIFL-54SB
Description
C5-CIFL-54SB FLAT CARRIER ROLLER ; CI 54" BELT W 5" RLR
Part # C5-CIFL-54SB
BDI # 23139317
Features
Roller Width - Inch:
56.5
Roller Width - Millimeter:
1435.1
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54