D5-FSA-54SB
Description
D5-FSA-54SB FLAT CARRIER IDLER ; SELF-ALIGNING 54" BELT W 5" RLR
Part # D5-FSA-54SB
BDI # 23142265
Features
Roller Width - Inch:
57.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
D5-F-54SB
Description
D5-F-54SB FLAT CARRIER IDLER ; 54" BELT W 5" RLR
Part # D5-F-54SB
BDI # 23146186
Features
Roller Width - Inch:
57.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D5-F-54SB-1
Description
D5-F-54SB-1 FLAT CARRIER IDLER ; 54" BELT W 5" RLR 1-1/2"
Part # D5-F-54SB-1
BDI # 23146189
Features
Roller Width - Inch:
57.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D5-FL-54SB
Description
D5-FL-54SB FLAT CARRIER ROLLER ; 54" BELT W 5" RLR
Part # D5-FL-54SB
BDI # 23146242
Features
Roller Width - Inch:
57.375
Roller Width - Millimeter:
1457.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
C6-RSA-54SB
Description
C6-RSA-54SB RETURN IDLER ; SELF-ALIGNING 54" BELT W 6" RLR
Part # C6-RSA-54SB
BDI # 23139771
Features
Roller Width - Inch:
57.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount