C6-SAFL-59.25
Description
C6-SAFL-59.25 RETURN RETRO ROLLER ; STEPHANS ADAMSON BROACH END
Part # C6-SAFL-59.25
BDI # 23138746
Features
Roller Width - Inch:
59.25
Roller Width - Millimeter:
1504.95
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
E6-HRRI-59.50
Description
E6-HRRI-59.50 RETURN RETRO ROLLER ; RUBBER DISC HEWITT ROBINS ZINC NUT
Part # E6-HRRI-59.50
BDI # 23143030
Features
Roller Width - Inch:
59.5
Roller Width - Millimeter:
1511.3
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Hewitt Robins Zinc Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
E6-20TU-72SB
Description
E6-20TU-72SB TROUGHING IDLER ; UNEQ 72" BELT W 6" RLR 20DEG
Part # E6-20TU-72SB
BDI # 23153516
Features
Roller Width - Inch:
59.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
HE7P-20TU-72SB
Description
HE7P-20TU-72SB TROUGHING IDLER ; UNEQ 72" BELT W 7" RLR 20DEG
Part # HE7P-20TU-72SB
BDI # 23172720
Features
Roller Width - Inch:
59.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-SAFL-59.25
Description
C5-SAFL-59.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # C5-SAFL-59.25
BDI # 23142568
Features
Roller Width - Inch:
59.25
Roller Width - Millimeter:
1504.95
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller