D5-FRD-60SB
Description
D5-FRD-60SB FLAT CARRIER IDLER ; RBR DISC 60" BELT W 5" RLR
Part # D5-FRD-60SB
BDI # 23144180
Features
Roller Width - Inch:
61.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D5-FRD-60SB-1
Description
D5-FRD-60SB-1 FLAT CARRIER IDLER ; RBR DISC 60" BELT W 5" RLR 1-1/2"
Part # D5-FRD-60SB-1
BDI # 23144185
Features
Roller Width - Inch:
61.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D5-FLI-60SB
Description
D5-FLI-60SB FLAT CARRIER ROLLER ; RBR DISC 60" BELT W 5" RLR
Part # D5-FLI-60SB
BDI # 23146316
Features
Roller Width - Inch:
61.875
Roller Width - Millimeter:
1571.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
1524
Product Name:
Roller
D5-39LSI-60
Description
D5-39LSI-60 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 60" BELT W 5" RLR 39DEG
Part # D5-39LSI-60
BDI # 23146680
Features
Roller Width - Inch:
61.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
2-7/16 Inch Shaft
Mounting Method:
Direct Mount
C6-RLG-60SB
Description
C6-RLG-60SB RETURN RUBBER GROOVED ROLLER ; 60" BELT W 6" RLR
Part # C6-RLG-60SB
BDI # 23141000
Features
Roller Width - Inch:
61.875
Roller Width - Millimeter:
1571.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Rubber Grooved | Single Piece Lagged Roll
Belt Width - Millimeter:
1524
Product Name:
Roller