D5-CSRI-62.50
Description
D5-CSRI-62.50 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # D5-CSRI-62.50
BDI # 23163253
Features
Roller Width - Inch:
62.5
Roller Width - Millimeter:
1587.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
D6-CSRI-62.50
Description
D6-CSRI-62.50 RETURN RETRO ROLLER ; RUBBER DISC CONTINENTAL STEEL NUT
Part # D6-CSRI-62.50
BDI # 23147058
Features
Roller Width - Inch:
62.5
Roller Width - Millimeter:
1587.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
C4-CIFL-60SB
Description
C4-CIFL-60SB FLAT CARRIER ROLLER ; CI 60" BELT W 4" RLR
Part # C4-CIFL-60SB
BDI # 23176803
Features
Roller Width - Inch:
62.5
Roller Width - Millimeter:
1587.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
C5-CIF-60SB
Description
C5-CIF-60SB FLAT CARRIER IDLER ; CI 60" BELT W 5" RLR
Part # C5-CIF-60SB
BDI # 23139289
Features
Roller Width - Inch:
62.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
68
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
C5-CIFL-60SB
Description
C5-CIFL-60SB FLAT CARRIER ROLLER ; CI 60" BELT W 5" RLR
Part # C5-CIFL-60SB
BDI # 23139321
Features
Roller Width - Inch:
62.5
Roller Width - Millimeter:
1587.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60