B5-CITI-24SB
Description
B5-CITI-24SB IMPACT TROUGH IDLER ROLLER ; CI 24" BELT W 5" RLR
Part # B5-CITI-24SB
BDI # 23179450
Features
Roller Width - Inch:
6.375
Roller Width - Millimeter:
161.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
B5-35CITI-24SB
Description
B5-35CITI-24SB IMPACT TROUGHING IDLER ; CI 24" BELT W 5" RLR 35DEG
Part # B5-35CITI-24SB
BDI # 23177985
Features
Roller Width - Inch:
6.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
29.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B5-20CITI-24SB
Description
B5-20CITI-24SB IMPACT TROUGHING IDLER ; CI 24" BELT W 5" RLR 20DEG
Part # B5-20CITI-24SB
BDI # 23178316
Features
Roller Width - Inch:
6.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
29.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B4-35CITI-24SB
Description
B4-35CITI-24SB IMPACT TROUGHING IDLER ; CI 24" BELT W 4" RLR 35DEG
Part # B4-35CITI-24SB
BDI # 23173987
Features
Roller Width - Inch:
6.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
29.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B4-20CITI-24SB
Description
B4-20CITI-24SB IMPACT TROUGHING IDLER ; CI 24" BELT W 4" RLR 20DEG
Part # B4-20CITI-24SB
BDI # 23176452
Features
Roller Width - Inch:
6.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
29.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount