E7-47LSI-66
Description
E7-47LSI-66 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 66" BELT W 7" RLR 47DEG
Part # E7-47LSI-66
BDI # 23151735
Features
Roller Width - Inch:
68.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Other Features:
2-15/16 Inch Shaft
Mounting Method:
Direct Mount
E7-39LSI-66
Description
E7-39LSI-66 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 66" BELT W 7" RLR 39DEG
Part # E7-39LSI-66
BDI # 23174517
Features
Roller Width - Inch:
68.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Other Features:
4 Inch Shaft
Mounting Method:
Direct Mount
E6-39LSI-66
Description
E6-39LSI-66 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 66" BELT W 6" RLR 39DEG
Part # E6-39LSI-66
BDI # 23153642
Features
Roller Width - Inch:
68.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Other Features:
4 Inch Shaft
Mounting Method:
Direct Mount
E6-47LSI-66
Description
E6-47LSI-66 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 66" BELT W 6" RLR 47DEG
Part # E6-47LSI-66
BDI # 23159838
Features
Roller Width - Inch:
68.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Other Features:
2-15/16 Inch Shaft
Mounting Method:
Direct Mount